- 16 mm Nominal Shaft Diameter
- Japanese Metric Flange Bearing
- w/Round Flange
- Double Bearing
| Flange Width | 9 mm |
| Bolt Hole Width | 4.1 mm |
| Flange Outside Dimension | 48 mm |
| Bolt Circle Dia. | 38 mm |
| Bolt Holes | 4 |
| Pillow Block Material | Aluminum |
| Bolt Hole Length | 26.87 mm |
| Seals | None |
| Bearing Liner Material | FrelonGold® |
| Recommended Shafting Class | L |
| Overall Length | 70 mm |
| Seal/Wiper Material | None |
| Shaft Dia. | 16 mm |
| Self Aligning | No |
| Flange Thickness | 9 mm |
| Bearing Type | Double |
| Flange Type | Round |
| Bolt Hole Size | 4.5 mm |
| Squareness | 0.015 mm |
| Length to Flange1 | 60.7 mm |
| Preload | Yes |
| Bolt Size | M4 |
| Inch/Metric | Metric |
| Eccentricity | 0.015 mm |
| Weight | 0.235 LB |

