PBC Linear
FG10
Simplicity® FG European Thin Wall Metric Self-Lubricated Linear Bearing
Item #104308814
- 10 mm Precision Bore
- Thin Wall, FrelonGOLD Lined FAG interchange Metric Linear Bearing
| Effective Surface Area | 2.2 cm2 |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Retaining Ring Groove Diameter | 14.415 mm |
| Inch/Metric | European Standard |
| Shaft Dia. | 10 mm |
| Self Aligning | No |
| Seals | None |
| O-Ring Groove Diameter | 14.415 mm |
| Retaining Ring Groove Width | 2.032 mm |
| O.D. | 17 mm |
| Maximum PV | 430 |
| Seal Material | N/A |
| Bearing Liner Material | Frelon |
| O-Ring Part No. | 14 x 1.6 |
| Distance Between O-Rings | 8.3 mm |
| Recommended Shafting Class | M |
| Retaining Ring Part No. | N/A |
| Material | Aluminum, Frelon Lining |
| Mounting Hole Size | N/A |
| Length | 22 mm |
| Style of Bearing | Closed |
| Dynamic Load Rating | N/A |
| Preload | Yes |
| O-Ring Groove Width | 2.032 mm |
| Static Load Rating [Max] | 462 lbf |
| Center to Shaft | N/A |
| Type of Bearing | Self-Lubricating |
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Weight | 0.017 LB |
