- 20 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing
| O-Ring Part No. | 27.5 x 2.5 |
| Length | 42 mm |
| Distance Between O-Rings | 15.997 mm |
| Seals | None |
| Mounting Hole Size | N/A |
| Self Aligning | No |
| O-Ring Groove Width | 3.556 mm |
| Retaining Ring Part No. | STW - 32 |
| Shaft Dia. | 20 mm |
| O-Ring Groove Diameter | 27.864 mm |
| Inch/Metric | Japanese Standard |
| Bearing Liner Material | Frelon |
| Material | Aluminum, Frelon Lining |
| O.D. | 32 mm |
| Corrosion Resistant | Yes |
| Preload | Yes |
| Dynamic Load Rating | 3e-037 lbf |
| Type of Bearing | Self-Lubricating |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 1.65 mm |
| Style of Bearing | Closed |
| Seal Material | N/A |
| Center to Shaft | N/A |
| Retaining Ring Groove Diameter | 30.3 mm |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 1764 lbf |
| Maximum PV | 430 |
| Effective Surface Area | 8.4 cm2 |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 27.2 mm |
| Recommended Shafting Class | M |
| Weight | 0.115 LB |

