- 30 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In Each End
| Material | Aluminum, Frelon Lining |
| Trunion Type | N/A |
| Distance Between O-Rings | 22.479 mm |
| Dynamic Load Rating | 3e-037 lbf |
| Inch/Metric | Japanese Standard |
| Retaining Ring Groove Diameter | 42.5 mm |
| Recommended Shafting Class | M |
| O-Ring Part No. | 40 x 2.5 |
| Maximum PV | 430 |
| Bearing Liner Material | Frelon |
| O-Ring Groove Width | 3.556 mm |
| Style of Bearing | Closed |
| Type of Bearing | Self-Lubricating |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Yes |
| O-Ring Groove Diameter | 40.843 mm |
| Static Load Rating [Max] | 4032 lbf |
| Accuracy Class | Precision |
| O.D. | 45 mm |
| Center to Shaft | N/A |
| Self Aligning | No |
| Length Thru Mounting Hole | N/A |
| Length | 64 mm |
| Preload | Yes |
| Retaining Ring Part No. | STW - 45 |
| Distance Between Retaining Rings | 40.7 mm |
| Retaining Ring Groove Width | 1.85 mm |
| Shaft Dia. | 30 mm |
| Effective Surface Area | 19 cm2 |
| Seals | Both Ends |
| Seal Material | Moly Impregnated Urethane |
| Weight | 0.328 LB |

