- 60 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing
| Bearing Liner Material | Frelon |
| Retaining Ring Part No. | STW - 90 |
| Self Aligning | No |
| Static Load Rating [Max] | 13860 lbf |
| Mounting Hole Size | N/A |
| Seal Material | N/A |
| Preload | Yes |
| Length | 110 mm |
| Effective Surface Area | 66 cm2 |
| Material | Aluminum, Frelon Lining |
| Dynamic Load Rating | 3e-037 lbf |
| Shaft Dia. | 60 mm |
| Type of Bearing | Self-Lubricating |
| Distance Between O-Rings | 44.983 mm |
| Corrosion Resistant | Yes |
| Distance Between Retaining Rings | 78.7 mm |
| Center to Shaft | N/A |
| Maximum PV | 430 |
| Style of Bearing | Closed |
| Trunion Type | N/A |
| O.D. | 90 mm |
| Retaining Ring Groove Width | 3.15 mm |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| O-Ring Groove Diameter | 81.738 mm |
| Inch/Metric | Japanese Standard |
| O-Ring Part No. | 81 x 5 |
| Recommended Shafting Class | M |
| O-Ring Groove Width | 7.036 mm |
| Retaining Ring Groove Diameter | 86.5 mm |
| Seals | None |
| Weight | 2.257 LB |

