- 40 mm Precision Bore
- Open Series FrelonGOLD Lined JIN Metric Linear Bearing
| Preload | Yes |
| Trunion Type | N/A |
| Length | 80 mm |
| Distance Between Retaining Rings | 56.1 in |
| Inch/Metric | Japanese Standard |
| Seals | None |
| Self Aligning | No |
| O.D. | 60 mm |
| Type of Bearing | Self-Lubricating |
| Style of Bearing | Open |
| Accuracy Class | Precision |
| Slot Opening - Angle | 50 ° |
| Retaining Ring Groove Width | 2.2 mm |
| Corrosion Resistant | Yes |
| O-Ring Part No. | 53 x 3.5 |
| Retaining Ring Groove Diameter | 57 mm |
| Center to Shaft | N/A |
| O-Ring Groove Diameter | 54.225 mm |
| Seal Material | N/A |
| Static Load Rating [Max] | 6720 lbf |
| Dynamic Load Rating | N/A |
| Material | Aluminum, Frelon Lining |
| Effective Surface Area | 32 cm2 |
| Maximum PV | 430 |
| Bearing Liner Material | Frelon |
| Distance Between O-Rings | 29.997 mm |
| O-Ring Groove Width | 4.115 mm |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Part No. | STW - 60 |
| Recommended Shafting Class | M |
| Shaft Dia. | 40 mm |
| Mounting Hole Size | N/A |
| Slot Opening - Width | 20 mm |
| Weight | 0.63 LB |

