- 50 mm Precision Bore
- Open Series FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In Both Ends
| O-Ring Groove Diameter | 74.193 mm |
| O.D. | 80 mm |
| O-Ring Groove Width | 4.75 mm |
| Preload | Yes |
| Self Aligning | No |
| Seal Material | Moly Impregnated Urethane |
| Static Load Rating [Max] | 10500 lbf |
| O-Ring Part No. | 73 x 3.5 |
| Slot Opening - Width | 25 mm |
| Shaft Dia. | 50 mm |
| Length | 100 mm |
| Dynamic Load Rating | N/A |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Retaining Ring Groove Diameter | 76.5 mm |
| Material | Aluminum, Frelon Lining |
| Bearing Liner Material | Frelon |
| Distance Between O-Rings | 39.98 in |
| Type of Bearing | Self-Lubricating |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Inch/Metric | Japanese Standard |
| Accuracy Class | Precision |
| Recommended Shafting Class | M |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 2.7 mm |
| Maximum PV | 430 |
| Style of Bearing | Open |
| Seals | Both Ends |
| Effective Surface Area | 50 cm2 |
| Retaining Ring Part No. | STW - 80 |
| Slot Opening - Angle | 50 ° |
| Distance Between Retaining Rings | 68.6 in |
| Weight | 1.563 LB |

