- 1/2" Precision Bore
- FrelonGOLD Lined Linear Bearing
features
- Self-lubricating patented Frelon® liner
- Oil free, maintenance free
- Wide temperature range: -400 °F to 400 °F (-240 °C to 204 °C)
- Resistant to chemicals and corrosive environments
- Custom configuration available
- Harmlessly slides over particulates, eliminating galling and shaft damage
- Shock load absorption
- Vibration dampening – smooth and quiet linear motion
- 20x more load capacity than ball bearings
- Linear material similar to energized PTFE seals
- Stainless steel – Frelon® lining is available
| Seal Material | N/A |
| O-Ring Groove Diameter | 0.712 in |
| Type of Bearing | Self-Lubricating |
| Length Thru Mounting Hole | N/A |
| Style of Bearing | Closed |
| Distance Between Retaining Rings | 0.875 in |
| Accuracy Class | Precision |
| Seals | None |
| Retaining Ring Part No. | N 5100-87 |
| Shaft Dia. | 0.5 in |
| Mounting Hole Size | N/A |
| Effective Surface Area | 0.65 in2 |
| O-Ring Groove Width | 0.125 in |
| Static Load Rating [Max] | 1,950.00 lbf |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 0.048 in |
| Recommended Shafting Class | L |
| Retaining Ring Groove Diameter | 0.82 in |
| Inch/Metric | Inch |
| Center to Shaft | N/A |
| Length | 1 1/4 in |
| Corrosion Resistant | Yes |
| Preload | Yes |
| O.D. | 0.875 in |
| Self Aligning | No |
| Distance Between O-Rings | 1/4 in |
| Bearing Liner Material | Frelon |
| O-Ring Part No. | 2-115 |
| Material | Aluminum, Frelon Lining |
| Weight | 0.041 LB |

