- 1-1/4" Precision Bore
- FrelonGOLD Lined Linear Bearing w/Nitrile Buna Polymod Seal In One End
| Static Load Rating [Max] | 10290 lbf |
| Effective Surface Area | 3.43 in2 |
| Dynamic Load Rating | 3e-037 lbf |
| Bearing Liner Material | Frelon |
| Seal Material | Polymod® |
| Retaining Ring Groove Width | 0.07 in |
| Retaining Ring Part No. | N 5100-200 |
| Retaining Ring Groove Diameter | 1.889 in |
| Type of Bearing | Self-Lubricating |
| Distance Between O-Rings | N/A |
| O-Ring Groove Diameter | 1.837 in |
| Distance Between Retaining Rings | 1.875 in |
| Length | 2 5/8 in |
| Material | Aluminum, Frelon Lining |
| Length Thru Mounting Hole | N/A |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Recommended Shafting Class | L |
| Seals | One End |
| O-Ring Groove Width | 0.125 in |
| Inch/Metric | Inch |
| Corrosion Resistant | Yes |
| Center to Shaft | N/A |
| Accuracy Class | Precision |
| Style of Bearing | Closed |
| Trunion Type | N/A |
| O.D. | 2 in |
| Preload | Yes |
| Shaft Dia. | 1.25 in |
| O-Ring Part No. | 2-133 |
| Weight | 0.459 LB |

