- 1-1/2" Precision Bore
- FrelonGOLD Lined Linear Bearing w/Nitrile Buna Polymod Seals In Each End
| Accuracy Class | Precision |
| Shaft Dia. | 1.5 in |
| Retaining Ring Part No. | N 5100-237 |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Type of Bearing | Self-Lubricating |
| Corrosion Resistant | Yes |
| O-Ring Groove Width | 0.162 in |
| Center to Shaft | N/A |
| Preload | Yes |
| Distance Between O-Rings | N/A |
| Distance Between Retaining Rings | 2.25 in |
| Bearing Liner Material | Frelon |
| Static Load Rating [Max] | 14100 lbf |
| Dynamic Load Rating | 3e-037 lbf |
| Seal Material | Polymod® |
| Effective Surface Area | 4.7 in2 |
| Retaining Ring Groove Diameter | 2.241 in |
| Retaining Ring Groove Width | 0.089 in |
| Material | Aluminum, Frelon Lining |
| Style of Bearing | Closed |
| Inch/Metric | Inch |
| O.D. | 2.375 in |
| Length | 3 in |
| O-Ring Groove Diameter | 2.152 in |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Self Aligning | No |
| Trunion Type | N/A |
| O-Ring Part No. | 2-227 |
| Weight | 0.725 LB |

