- 3" Precision Bore
- FrelonGold Lined
- Standard Inch Series Linear Bearing w/Seals Both Ends
| Seals | Both Ends |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Recommended Shafting Class | L |
| Preload | Yes |
| Shaft Dia. | 3 in |
| O.D. | 4.5 in |
| Style of Bearing | Closed |
| Seal Material | Moly Impregnated Urethane |
| O-Ring Groove Width | 0.287 in |
| Bearing Liner Material | FrelonGold® |
| Corrosion Resistant | Yes |
| Static Load Rating [Max] | 56400 lbf |
| Retaining Ring Part No. | N 5100-450 |
| Trunion Type | N/A |
| O-Ring Groove Diameter | 4.158 in |
| Retaining Ring Groove Diameter | 4.309 in |
| Distance Between Retaining Rings | 4.5 in |
| Material | Aluminum, Frelon Lining |
| Length | 6 in |
| Distance Between O-Rings | 1 1/2 in |
| Type of Bearing | Self-Lubricating |
| Self Aligning | No |
| Effective Surface Area | 18.8 in2 |
| O-Ring Part No. | 2-346 |
| Retaining Ring Groove Width | 0.123 in |
| Maximum PV | 20,000 |
| Weight | 4.914 LB |

