- .25" Precision Bore
- FrelonGold Lined
- Self-Aligning
- Standard Inch Series Linear Bearing
| Seal Material | N/A |
| Corrosion Resistant | Yes |
| Length | 3/4 in |
| Retaining Ring Part No. | N-5100-50 |
| Maximum PV | 20,000 |
| Preload | Yes |
| Style of Bearing | Closed |
| Shaft Dia. | 0.25 in |
| Self Aligning | Yes |
| Distance Between Retaining Rings | 0.437 in |
| Material | Aluminum, Frelon Lining |
| Retaining Ring Groove Diameter | 0.352 in |
| O-Ring Part No. | 2-010 |
| Bearing Liner Material | FrelonGold® |
| O-Ring Groove Width | 0.08 in |
| Trunion Type | N/A |
| Type of Bearing | Self-Lubricating |
| O-Ring Groove Diameter | 0.399 in |
| O.D. | 0.5 in |
| Effective Surface Area | 0.2 in2 |
| Retaining Ring Groove Width | 0.03 in |
| Seals | None |
| Distance Between O-Rings | 1/8 in |
| Recommended Shafting Class | L |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 600 lbf |
| Weight | 0.02 LB |

