- 3/4" Precision Bore
- FrelonGOLD Lined Open Series Linear Bearing w/Seal In Each End
| Maximum PV | 20,000 |
| Seal Material | Polymod® |
| Center to Shaft | N/A |
| Slot Opening - Angle | 60 ° |
| Effective Surface Area | 1.27 in2 |
| Seals | Both Ends |
| Corrosion Resistant | Yes |
| Bearing Liner Material | Frelon |
| Material | Aluminum, Frelon Lining |
| O-Ring Part No. | 2-121 |
| O-Ring Groove Width | 0.125 in |
| Style of Bearing | Open |
| Retaining Hole 1 Diameter | 0.136 in |
| O-Ring Groove Diameter | 1.087 in |
| Preload | Yes |
| Length | 1 5/8 in |
| Dynamic Load Rating | 3e-037 lbf |
| Shaft Dia. | 0.75 in |
| Self Aligning | No |
| Slot Opening - Width | 0.438 in |
| Static Load Rating [Max] | 3810 lbf |
| Inch/Metric | Inch |
| Trunion Type | N/A |
| Retaining Ring Part No. | N 5100-125 |
| Distance Between O-Rings | N/A |
| Recommended Shafting Class | L |
| Retaining Ring Groove Diameter | 1.177 in |
| O.D. | 1.25 in |
| Retaining Hole 1 Location | 1/8 in |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| Mounting Hole Size | N/A |
| Type of Bearing | Self-Lubricating |
| Retaining Ring Groove Width | 0.058 in |
| Weight | 0.091 LB |

