- 3/8" Shaft Diameter
- Aluminum Housing
- FrelonGold® Liner
- Self-Lubricating (Open) Linear Bearing w/Seals Both Ends
| Recommended Shafting Class | L |
| Self Aligning | No |
| Inch/Metric | Inch |
| Bearing Liner Material | FrelonGold® |
| O.D. | 0.625 in |
| Retaining Ring Groove Diameter | 0.587 in |
| O-Ring Groove Diameter | 0.524 in |
| Length | 7/8 in |
| O-Ring Part No. | 2-012 |
| Distance Between Retaining Rings | 0.562 in |
| Slot Opening - Angle | 60 ° |
| O-Ring Groove Width | 0.08 in |
| Seals | Both Ends |
| Retaining Ring Groove Width | 0.041 in |
| Type of Bearing | Self-Lubricating |
| Effective Surface Area | 0.34 in2 |
| Corrosion Resistant | Yes |
| Retaining Ring Part No. | N5100-62 |
| Shaft Dia. | 0.375 in |
| Trunion Type | N/A |
| Material | Aluminum, Frelon Lining |
| Seal Material | Polymod® |
| Distance Between O-Rings | 0.187 in |
| Slot Opening - Width | 0.25 in |
| Preload | Yes |
| Style of Bearing | Open |
| Maximum PV | 20,000 |
| Static Load Rating [Max] | 1020 lb/in |
| Accuracy Class | Precision |
| Weight | 0.0 LB |

