- 8 mm Precision Bore
- FrelonGOLD Lined ISO Metric Linear Bearing
| Seals | None |
| Preload | Yes |
| Corrosion Resistant | Yes |
| Bearing Liner Material | FrelonGold® |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Diameter | 11.5 mm |
| Mounting Hole Size | N/A |
| Maximum PV | 430 |
| Style of Bearing | Closed |
| Retaining Ring Part No. | 16 |
| O-Ring Part No. | 13 x 1.7 |
| Type of Bearing | Self-Lubricating |
| Static Load Rating [Max] | 420 kgf |
| O-Ring Groove Width | 2 mm |
| Distance Between O-Rings | 5.33 mm |
| Shaft Dia. | 8 mm |
| Recommended Shafting Class | M |
| O.D. | 16 mm |
| Dynamic Load Rating | N/A |
| O-Ring Groove Diameter | 13.2 mm |
| Center to Shaft | N/A |
| Effective Surface Area | 2 cm2 |
| Seal Material | N/A |
| Retaining Ring Groove Width | 1.14 mm |
| Length | 25 mm |
| Self Aligning | No |
| Distance Between Retaining Rings | 14 mm |
| Inch/Metric | European Standard |
| Material | Aluminum, Frelon Lining |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Weight | 0.019 LB |

