- 12 mm Precision Bore
- FrelonGOLD Lined ISO Metric Linear Bearing
| Static Load Rating [Max] | 806 lbf |
| Center to Shaft | N/A |
| Retaining Ring Groove Diameter | 21 mm |
| Seals | None |
| Accuracy Class | Precision |
| Self Aligning | No |
| Retaining Ring Part No. | 22 |
| Maximum PV | 430 |
| O-Ring Groove Width | 3.17 mm |
| Shaft Dia. | 12 mm |
| O-Ring Groove Diameter | 17.9 mm |
| O-Ring Part No. | 17.5 x 2.5 |
| Bearing Liner Material | FrelonGold® |
| Length Thru Mounting Hole | N/A |
| Dynamic Load Rating | 3e-037 lbf |
| Effective Surface Area | 3.8 cm2 |
| Trunion Type | N/A |
| Length | 32 mm |
| Distance Between O-Rings | 6 mm |
| Mounting Hole Size | N/A |
| Type of Bearing | Self-Lubricating |
| Distance Between Retaining Rings | 20 mm |
| Corrosion Resistant | Yes |
| Seal Material | N/A |
| Preload | Yes |
| O.D. | 22 mm |
| Material | Aluminum, Frelon Lining |
| Style of Bearing | Closed |
| Inch/Metric | European Standard |
| Recommended Shafting Class | M |
| Retaining Ring Groove Width | 1.32 mm |
| Weight | 0.037 LB |

