- 20 mm Precision Bore
- FrelonGOLD Lined ISO Metric Linear Bearing
| O.D. | 32 mm |
| Material | Aluminum, Frelon Lining |
| Self Aligning | No |
| Style of Bearing | Closed |
| Retaining Ring Part No. | 32 |
| Retaining Ring Groove Width | 1.63 mm |
| Retaining Ring Groove Diameter | 30.3 mm |
| Seals | None |
| O-Ring Part No. | 27.5 x 2.5 |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Inch/Metric | European Standard |
| Distance Between O-Rings | 10 mm |
| Seal Material | N/A |
| Length | 45 mm |
| Bearing Liner Material | FrelonGold® |
| Corrosion Resistant | Yes |
| Static Load Rating [Max] | 1890 lbf |
| O-Ring Groove Diameter | 27.9 mm |
| Effective Surface Area | 9 cm2 |
| Shaft Dia. | 20 mm |
| Maximum PV | 430 |
| Length Thru Mounting Hole | N/A |
| Distance Between Retaining Rings | 28 mm |
| Accuracy Class | Precision |
| Dynamic Load Rating | N/A |
| Type of Bearing | Self-Lubricating |
| Preload | Yes |
| O-Ring Groove Width | 3.17 mm |
| Recommended Shafting Class | M |
| Mounting Hole Size | N/A |
| Weight | 0.119 LB |

