- 16 mm Compensated Bore
- FrelonGOLD Lined ISO Metric Linear Bearing
| Bearing Liner Material | FrelonGold® |
| Shaft Dia. | 16 mm |
| Retaining Ring Groove Width | 1.32 mm |
| Style of Bearing | Closed |
| Mounting Hole Size | N/A |
| Self Aligning | No |
| Static Load Rating [Max] | 1210 lbf |
| Length | 36 mm |
| Material | Aluminum, Frelon Lining |
| Inch/Metric | European Standard |
| O-Ring Groove Width | 3.17 mm |
| Retaining Ring Part No. | 26 |
| Distance Between O-Rings | 8 mm |
| Seal Material | N/A |
| O-Ring Part No. | 21.5 x 2.5 |
| O-Ring Groove Diameter | 21.9 mm |
| Length Thru Mounting Hole | N/A |
| Center to Shaft | N/A |
| Type of Bearing | Self-Lubricating |
| O.D. | 26 mm |
| Recommended Shafting Class | M |
| Trunion Type | N/A |
| Retaining Ring Groove Diameter | 24.9 mm |
| Distance Between Retaining Rings | 22 mm |
| Accuracy Class | Precision |
| Preload | No |
| Maximum PV | 430 |
| Seals | None |
| Corrosion Resistant | Yes |
| Effective Surface Area | 5.8 cm2 |
| Dynamic Load Rating | 3e-037 lbf |
| Weight | 0.062 LB |

