PBC Linear
FMT16
Simplicity® FMT European Thin Wall Metric Self-Lubricated Linear Bearing
Item #101434300
- 16 mm Precision Bore
- Thin Wall, FrelonGOLD Lined ISO Metric Linear Bearing
| O.D. | 24 mm |
| O-Ring Groove Diameter | 21.3 mm |
| Preload | Yes |
| Seal Material | N/A |
| Static Load Rating [Max] | 1008 lbf |
| Inch/Metric | European Standard |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Material | Aluminum, Frelon Lining |
| Retaining Ring Groove Width | N/A |
| Recommended Shafting Class | M |
| Distance Between O-Rings | 14 mm |
| Type of Bearing | Self-Lubricating |
| Retaining Ring Part No. | N/A |
| Shaft Dia. | 16 mm |
| Dynamic Load Rating | N/A |
| O-Ring Part No. | 21.1 x 1.6 |
| Effective Surface Area | 4.8 cm2 |
| Bearing Liner Material | FrelonGold® |
| Corrosion Resistant | Yes |
| Seals | None |
| Center to Shaft | N/A |
| O-Ring Groove Width | 2 mm |
| Length | 30 mm |
| Style of Bearing | Closed |
| Retaining Ring Groove Diameter | N/A |
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Maximum PV | 430 |
| Weight | 0.041 LB |
