- Fixed Axial Bearing
- 62 mm O.D.
- 43 mm Depth
- 20 in Body Width
- With Flange
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Outer ring made of case-hardened steel
- Handles very high axial and radial loads
- Easily interchangeable components for less down time
| Depth | 43.000 mm |
| Type | Fixed Axial |
| Static Load Rating [Max] | 2.40 kN |
| Flange Thickness | 11 mm |
| Roller Length | 20 mm |
| Flange Plate | Yes |
| O.D. | 62.0000 mm |
| Body Width | 20 mm |
| Radial Load Rating [Max] | 7.2 kN |
| Weight | 2.227 LB |


