- Fixed Axial Bearing
- 70.1 mm O.D.
- 44 mm Depth
- 23 mm Body Width
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Outer ring made of case-hardened steel
- Handles very high axial and radial loads
- Easily interchangeable components for less down time
| Static Load Rating [Max] | 2.80 kN |
| Radial Load Rating [Max] | 8.6 kN |
| Depth | 44.000 mm |
| O.D. | 70.1000 mm |
| Flange Plate | No |
| Roller Length | 22 mm |
| Body Width | 23 mm |
| Type | Fixed Axial |
| Weight | 2.323 LB |


