- Fixed Axial Bearing
- 77.7 mm O.D.
- 48 mm Depth
- 23 mm Body Width
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Outer ring made of case-hardened steel
- Handles very high axial and radial loads
- Easily interchangeable components for less down time
| Type | Fixed Axial |
| Flange Plate | No |
| Body Width | 23 mm |
| Depth | 48.000 mm |
| Radial Load Rating [Max] | 8.9 kN |
| Roller Length | 24 mm |
| Static Load Rating [Max] | 3.00 kN |
| O.D. | 77.7000 mm |
| Weight | 2.973 LB |


