- Eccentric Adjustable Axial Bearing
- 88.4 mm O.D.
- 64.5 mm Depth
- 30 mm Body Width
- With Flange
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Outer ring made of case-hardened steel
- Handles very high axial and radial loads
- Easily interchangeable components for less down time
| Roller Length | 26 mm |
| O.D. | 88.4000 mm |
| Type | Eccentric Adjustable Axial |
| Static Load Rating [Max] | 5.20 kN |
| Radial Load Rating [Max] | 15.6 kN |
| Depth | 64.500 mm |
| Flange Thickness | 19 mm |
| Flange Plate | Yes |
| Body Width | 30 mm |
| Weight | 8.154 LB |


