- Eccentric Adjustable Axial Bearing
- 107.7 mm O.D.
- 69 mm Depth
- 31 mm Body Width
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Outer ring made of case-hardened steel
- Handles very high axial and radial loads
- Easily interchangeable components for less down time
| Body Width | 31 mm |
| Type | Eccentric Adjustable Axial |
| Static Load Rating [Max] | 5.50 kN |
| Depth | 69.000 mm |
| Roller Length | 34 mm |
| O.D. | 107.7000 mm |
| Flange Plate | No |
| Radial Load Rating [Max] | 16.5 kN |
| Weight | 6.735 LB |


