- U-Channel Rail
- 103.2 mm Wide
- 40.0 mm Tall
- 70.8 mm Inner Width
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Sand blasted or lightly oiled
- U-channels can be cut to length
- Specify length per piece in inches at time of order
| Length [Max] | 6.000 m |
| Height | 40.0 mm |
| Inner Width | 70.8 mm |
| Material | Steel |
| Width | 103.2 mm |
| Weight | 9.94 LB |


