- U-Channel Rail
- 135.4 mm Wide
- 53 mm Tall
- 89.4 mm Inner Width
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Sand blasted or lightly oiled
- U-channels can be cut to length
- Specify length per piece in inches at time of order
| Material | Steel |
| Length [Max] | 6.000 m |
| Width | 135.4 mm |
| Height | 53.0 mm |
| Inner Width | 89.4 mm |
| Weight | 19.22 LB |


