- U-Channel Rail
- 157.2 mm Wide
- 61.2 mm Tall
- 108.4 mm Inner Width
description
- The economical Hevi-Rail® guide systems offer a lifetime of durability under continuous use. The easily interchangeable bearing components provide even dispersion of forces in the profile rails for longer system life and stability.
features
- Sand blasted or lightly oiled
- U-channels can be cut to length
- Specify length per piece in inches at time of order
| Width | 157.2 mm |
| Inner Width | 108.4 mm |
| Material | Steel |
| Height | 61.2 mm |
| Length [Max] | 6.000 m |
| Weight | 24.12 LB |


