- 30.0000 mm Shaft Diameter
- 42.000 mm Base to Center Height
- 9.000 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Shaft Dia. | 30 mm |
| Length | 28.000 mm |
| Base Length | 28 mm |
| Base Height | 12 mm |
| Bolt Hole Size | 9 mm |
| Height | 70.000 mm |
| Inch/Metric | Metric |
| Base to Center Height of Shaft | 42 mm |
| Bolt Size | M8 |
| Weight | 0.4 LB |

