- 8.0000 mm Shaft Diameter
- 20.000 mm Base to Center Height
- 5.500 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Length | 14.000 mm |
| Base Length | 14 mm |
| Bolt Size | M5 |
| Base to Center Height of Shaft | 20 mm |
| Shaft Dia. | 8 mm |
| Inch/Metric | Metric |
| Height | 32.800 mm |
| Base Height | 6 mm |
| Bolt Hole Size | 5.5 mm |
| Weight | 0.05 LB |

