- 16.0000 mm Shaft Diameter
- 27.000 mm Base to Center Height
- 5.500 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Base Length | 16 mm |
| Shaft Dia. | 16 mm |
| Base to Center Height of Shaft | 27 mm |
| Bolt Hole Size | 5.5 mm |
| Base Height | 8 mm |
| Height | 44.000 mm |
| Bolt Size | M5 |
| Inch/Metric | Metric |
| Length | 16.000 mm |
| Weight | 0.09 LB |

