- 20.0000 mm Shaft Diameter
- 31.000 mm Base to Center Height
- 6.600 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Base to Center Height of Shaft | 31 mm |
| Base Height | 10 mm |
| Bolt Size | M6 |
| Base Length | 20 mm |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 6.6 mm |
| Height | 51.000 mm |
| Length | 20.000 mm |
| Inch/Metric | Metric |
| Weight | 0.15 LB |

