- 25.0000 mm Shaft Diameter
- 35.000 mm Base to Center Height
- 6.600 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Length | 24.000 mm |
| Base Height | 12 mm |
| Inch/Metric | Metric |
| Base to Center Height of Shaft | 35 mm |
| Bolt Size | M6 |
| Height | 60.000 mm |
| Base Length | 24 mm |
| Bolt Hole Size | 6.6 mm |
| Shaft Dia. | 25 mm |
| Weight | 0.35 LB |

