- 35.0000 mm Shaft Diameter
- 50.000 mm Base to Center Height
- 11.000 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Base to Center Height of Shaft | 50 mm |
| Inch/Metric | Metric |
| Height | 82.000 mm |
| Base Height | 15 mm |
| Length | 32.000 mm |
| Bolt Size | M10 |
| Bolt Hole Size | 11 mm |
| Shaft Dia. | 35 mm |
| Base Length | 32 mm |
| Weight | 0.6 LB |

