- 40.0000 mm Shaft Diameter
- 60.000 mm Base to Center Height
- 11.000 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Base Length | 36 mm |
| Bolt Size | M10 |
| Length | 36.000 mm |
| Base Height | 15 mm |
| Inch/Metric | Metric |
| Bolt Hole Size | 11 mm |
| Height | 96.000 mm |
| Base to Center Height of Shaft | 60 mm |
| Shaft Dia. | 40 mm |
| Shaft Dia. [Max] | 114 mm |
| Weight | 0.93 LB |

