- 50.0000 mm Shaft Diameter
- 70.000 mm Base to Center Height
- 14.000 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Height | 120.000 mm |
| Base Length | 40 mm |
| Inch/Metric | Metric |
| Bolt Size | M12 |
| Length | 40.000 mm |
| Base to Center Height of Shaft | 70 mm |
| Bolt Hole Size | 14 mm |
| Shaft Dia. [Max] | 126 mm |
| Shaft Dia. | 50 mm |
| Base Height | 18 mm |
| Weight | 1.65 LB |

