- 60.0000 mm Shaft Diameter
- 80.000 mm Base to Center Height
- 14.000 mm Diameter Mounting Hole
- Japanese Metric Support Shaft
| Shaft Dia. [Max] | 148 mm |
| Length | 45.000 mm |
| Bolt Hole Size | 14 mm |
| Base Height | 18 mm |
| Shaft Dia. | 60 mm |
| Base Length | 45 mm |
| Bolt Size | M12 |
| Inch/Metric | Metric |
| Height | 136.000 mm |
| Base to Center Height of Shaft | 80 mm |
| Weight | 2.42 LB |

