- 3/8" Nominal dia
- L Class
- 161" Long
- Alloy Steel
- Standard Finish
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
| Nominal Size | 3/8 in |
| Finish | Standard |
| Shaft Dia. [Min] | 0.374 in |
| Class | L |
| Shaft Dia. | 0.375 in |
| Hardness Depth | 0.04 in |
| Length | 161 in |
| Material | Alloy Steel |
| Shaft Dia. [Max] | 0.3745 in |
| Random Length | Yes |
| Hardened | Yes |
| Weight per Inch | 0.031 lb |
| Weight | 0.031 LB |

