- 5/8" Nominal dia
- L Class
- 180" Long
- Alloy Steel
- Standard Finish
| Class | L |
| Length | 180 in |
| Diameter Tolerance [Max] | 0.6240 in |
| Weight per Inch | 0.086 lb |
| Shaft Dia. | 0.625 in |
| Diameter Tolerance [Min] | 0.6245 in |
| Material | Alloy Steel |
| Finish | Standard |
| Nominal Size | 5/8 in |
| Random Length | Yes |
| Hardness Depth | 0.06 in |
| Hardened | Yes |
| Weight | 0.086 LB |

