- 3/4" Nominal dia
- L Class
- 204" Long
- Alloy Steel
- Standard Finish
| Shaft Dia. [Min] | 0.749 in |
| Hardness Depth | 0.06 in |
| Class | L |
| Length | 204 in |
| Finish | Standard |
| Diameter Tolerance [Max] | 0.7490 in |
| Random Length | Yes |
| Nominal Size | 3/4 in |
| Shaft Dia. | 0.75 in |
| Shaft Dia. [Max] | 0.7495 in |
| Material | Alloy Steel |
| Diameter Tolerance [Min] | 0.7495 in |
| Weight per Inch | 0.125 lb |
| Hardened | Yes |
| Weight | 0.125 LB |

