- 1 1/4" Nominal dia
- L Class
- 204" Long
- Alloy Steel
- Standard Finish
| Class | L |
| Weight per Inch | 0.348 lb |
| Shaft Dia. | 1.25 in |
| Shaft Dia. [Max] | 1.2495 in |
| Finish | Standard |
| Shaft Dia. [Min] | 1.249 in |
| Hardness Depth | 0.08 in |
| Diameter Tolerance [Max] | 1.2490 in |
| Material | Alloy Steel |
| Length | 204 in |
| Diameter Tolerance [Min] | 1.2495 in |
| Random Length | Yes |
| Nominal Size | 1 1/4 in |
| Hardened | Yes |
| Weight | 0.42 LB |

