- 1 1/2" Nominal dia
- L Class
- 204" Long
- 440 Stainless Steel
- Standard Finish
features
- The hardness is Rockwell of 60C minimum for excellent wear resistance
- A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
- Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
- Ends are chamfered about 1/32" to 1/16" x 45°
| Class | L |
| Shaft Dia. [Min] | 1.4989 in |
| Nominal Size | 1 1/2 in |
| Material | 440 Stainless Steel |
| Weight per Inch | 0.5 lb |
| Hardness Depth | 0.08 in |
| Finish | Standard |
| Shaft Dia. | 1.5 in |
| Shaft Dia. [Max] | 1.4994 in |
| Hardened | Yes |
| Random Length | Yes |
| Length | 204 in |
| Weight | 102.0 LB |

