- 2" Nominal dia
- L Class
- 204" Long
- Alloy Steel
- Standard Finish
| Hardened | Yes |
| Length | 204 in |
| Class | L |
| Finish | Standard |
| Diameter Tolerance [Max] | 1.9987 in |
| Hardness Depth | 0.1 in |
| Weight per Inch | 0.89 lb |
| Diameter Tolerance [Min] | 1.9994 in |
| Material | Alloy Steel |
| Nominal Size | 2 in |
| Shaft Dia. | 2 in |
| Random Length | Yes |
| Weight | 0.89 LB |

