- 1/4" Nominal dia
- L Class
- 96" Long
- Alloy Steel
- Standard Finish
| Weight per Inch | 0.014 lb |
| Hardened | Yes |
| Random Length | Yes |
| Class | L |
| Finish | Standard |
| Material | Alloy Steel |
| Hardness Depth | 0.04 in |
| Shaft Dia. | 0.25 in |
| Diameter Tolerance [Min] | 0.2490 in |
| Length | 96 in |
| Diameter Tolerance [Max] | 0.2495 in |
| Nominal Size | 1/4 in |
| Weight | 1.4 LB |

