- 2 1/2" Nominal dia
- L Class
- 204" Long
- Alloy Steel
- Standard Finish
| Weight per Inch | 1.391 lb |
| Material | Alloy Steel |
| Hardness Depth | 0.1 in |
| Class | L |
| Length | 204 in |
| Finish | Standard |
| Diameter Tolerance [Min] | 2.4993 in |
| Shaft Dia. | 2.5 in |
| Nominal Size | 2 1/2 in |
| Random Length | Yes |
| Hardened | Yes |
| Diameter Tolerance [Max] | 2.4985 in |
| Weight | 1.391 LB |

