- 3" Nominal dia
- L Class
- 204" Long
- Alloy Steel
- Standard Finish
| Shaft Dia. | 3 in |
| Random Length | Yes |
| Hardness Depth | 0.1 in |
| Class | L |
| Material | Alloy Steel |
| Weight per Inch | 2.003 lb |
| Hardened | Yes |
| Finish | Standard |
| Diameter Tolerance [Max] | 2.9992 in |
| Nominal Size | 3 in |
| Length | 204 in |
| Diameter Tolerance [Min] | 2.9983 in |
| Weight | 2.003 LB |

