- 3/8" Nominal dia
- L Class
- 168" Long
- Alloy Steel
- Standard Finish
| Class | L |
| Random Length | Yes |
| Weight per Inch | 0.031 lb |
| Shaft Dia. | 0.375 in |
| Hardness Depth | 0.04 in |
| Finish | Standard |
| Material | Alloy Steel |
| Diameter Tolerance [Min] | 0.3740 in |
| Diameter Tolerance [Max] | 0.3745 in |
| Nominal Size | 3/8 in |
| Length | 168 in |
| Hardened | Yes |
| Weight | 5.2 LB |

