- 1/2" Nominal dia
- L Class
- 168" Long
- Alloy Steel
- Standard Finish
| Class | L |
| Weight per Inch | 0.055 lb |
| Hardened | Yes |
| Diameter Tolerance [Max] | 0.4995 in |
| Shaft Dia. | 0.5 in |
| Nominal Size | 1/2 in |
| Diameter Tolerance [Min] | 0.4990 in |
| Hardness Depth | 0.06 in |
| Finish | Standard |
| Random Length | Yes |
| Length | 168 in |
| Material | Alloy Steel |
| Weight | 9.24 LB |

