- 5 mm Nominal dia
- M Class
- 3.500 m Long
- Alloy Steel
- Standard Finish
| Hardened | Yes |
| Finish | Standard |
| Weight per Inch | 0.009 lb |
| Random Length | Yes |
| Material | Alloy Steel |
| Shaft Dia. | 5 mm |
| Hardness Depth | 1 mm |
| Shaft Dia. [Min] | 4.992 mm |
| Nominal Size | 5 mm |
| Shaft Dia. [Max] | 5 mm |
| Class | M |
| Length | 6.400 m |
| Weight | 0.009 LB |

