- 8 mm Nominal dia
- M Class
- 3.500 mm Long
- Alloy Steel
- Standard Finish
| Shaft Dia. [Min] | 7.991 mm |
| Length | 6.400 m |
| Finish | Standard |
| Random Length | Yes |
| Class | M |
| Shaft Dia. | 8 mm |
| Hardened | Yes |
| Hardness Depth | 0.01 in |
| Nominal Size | 8 mm |
| Shaft Dia. [Max] | 8 mm |
| Weight per Inch | 0.022 lb |
| Material | Alloy Steel |
| Weight | 0.022 LB |

