- 10 mm Nominal dia
- M Class
- 3.500 m Long
- Alloy Steel
- Standard Finish
| Finish | Standard |
| Nominal Size | 10 mm |
| Hardness Depth | 1 mm |
| Hardened | Yes |
| Weight per Inch | 0.035 lb |
| Length | 6.400 m |
| Shaft Dia. [Max] | 10 mm |
| Class | M |
| Random Length | Yes |
| Material | Alloy Steel |
| Shaft Dia. | 10 mm |
| Shaft Dia. [Min] | 9.991 mm |
| Weight | 0.034 LB |

